Motion
CDQ2B20-25DCZ-L-M9BASDPCS

SMC CORP OF AMERICA
CDQ2B20-25DCZ-L-M9BASDPCS

Compact Cylinderinder, CQ2-Z
MI ITEM #07529040
MFR #CDQ2B20-25DCZ-L-M9BASDPCS
Price$115.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B20-25DCZ-L-M9BASDPCS

Compact Cylinderinder, CQ2-Z
MI ITEM #07529040
MFR #CDQ2B20-25DCZ-L-M9BASDPCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.28/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    0.50 m
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9B - Solid State, General Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ-L-M9BASDPCS
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Manufacturer Catalog
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Foot
  • Number Of Auto Switches
    1
  • Number of Switches
    1.0
  • Options Included
    Auto Switch Mounting Grooves, Auto Switch, Mounting Bolt, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Water Resist
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CDQ2B20-25DCZ-L-M9BASDPCS
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought