Overview
Mfr description
CDQ2B40-40DMZ-A80L
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke40 mm
- Piston ActionDouble-Acting
- Auto-SwitchA80 - Reed, 24V to 100V AC/DC, Lead Wire, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Spec Sheet
- Installation Instructions
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data