Motion
CDQ2B80-30DCMZ-P3DWASC

SMC CORP OF AMERICA
CDQ2B80-30DCMZ-P3DWASC

Compact Cylinderinder, CQ2-Z
Mi Item #07529059
MFR #CDQ2B80-30DCMZ-P3DWASC
Price$245.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B80-30DCMZ-P3DWASC

Compact Cylinderinder, CQ2-Z
Mi Item #07529059
MFR #CDQ2B80-30DCMZ-P3DWASC

Mfr description
CDQ2B80-30DCMZ-P3DWASC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.51/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    30 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)