Motion
CDQ2BS80-40DCMZ-M9BSDPC

SMC CORP OF AMERICA
CDQ2BS80-40DCMZ-M9BSDPC

Compact Cylinderinder, CQ2-Z
MI ITEM #07529063
MFR #CDQ2BS80-40DCMZ-M9BSDPC
Price$278.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BS80-40DCMZ-M9BSDPC

Compact Cylinderinder, CQ2-Z
MI ITEM #07529063
MFR #CDQ2BS80-40DCMZ-M9BSDPC

Mfr description
CDQ2BS80-40DCMZ-M9BSDPC
  • Double acting, single rod, anti-lateral load
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.70/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Lead Wire Length
    0.50 m
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Anti-Lateral Load
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Built-In Magnet, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Anti-lateral Load
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)