Overview
Mfr description
CDQ2D63-300DCMZ-F7DWSCS
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginUS
- Stroke300 mm
- Piston ActionDouble-Acting
- Cylinder SeriesCQ2
- Manufacturer Catalog
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data