Motion
CDQ2L40-125DCMZ-F7DWSC

SMC CORP OF AMERICA
CDQ2L40-125DCMZ-F7DWSC

Compact Cylinderinder, CQ2-Z
Mi Item #07529077
MFR #CDQ2L40-125DCMZ-F7DWSC
Price$231.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L40-125DCMZ-F7DWSC

Compact Cylinderinder, CQ2-Z
Mi Item #07529077
MFR #CDQ2L40-125DCMZ-F7DWSC

Mfr description
CDQ2L40-125DCMZ-F7DWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.04/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    125 mm

Details

  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)