Motion
CDQ2L40-150DCZ-F7BAL

SMC CORP OF AMERICA
CDQ2L40-150DCZ-F7BAL

Compact Cylinderinder, CQ2-Z
MI ITEM #07529078
MFR #CDQ2L40-150DCZ-F7BAL
Price$196.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L40-150DCZ-F7BAL

Compact Cylinderinder, CQ2-Z
MI ITEM #07529078
MFR #CDQ2L40-150DCZ-F7BAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.19/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    150 mm

Details

  • Auto-Switch
    H7B - Solid State, General Purpose, 2 Wire
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2L40-150DCZ-F7BAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought