Motion
CDQSBS12-20DCM-M9BWZ

SMC CORP OF AMERICA
CDQSBS12-20DCM-M9BWZ

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #07529089
MFR #CDQSBS12-20DCM-M9BWZ
Price$152.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSBS12-20DCM-M9BWZ

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #07529089
MFR #CDQSBS12-20DCM-M9BWZ

Mfr description
CDQSBS12-20DCM-M9BWZ
  • Anti-lateral load
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes: 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.55/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)