Motion
CDQSBS16-20DCM-M9BWMDPC

SMC CORP OF AMERICA
CDQSBS16-20DCM-M9BWMDPC

CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #07529090
MFR #CDQSBS16-20DCM-M9BWMDPC
Price$169.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSBS16-20DCM-M9BWMDPC

CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #07529090
MFR #CDQSBS16-20DCM-M9BWMDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.50/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Overview

Mfr description
CDQSBS16-20DCM-M9BWMDPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought