Motion
CLQB25-25DM-B

SMC CORP OF AMERICA
CLQB25-25DM-B

Compact Air Cylinder - Locking Type, 25 mm Bore, 25 mm Stroke
MI ITEM #07529126
MFR #CLQB25-25DM-B
Price$225.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQB25-25DM-B

Compact Air Cylinder - Locking Type, 25 mm Bore, 25 mm Stroke
MI ITEM #07529126
MFR #CLQB25-25DM-B

Mfr description
CLQB25-25DM-B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.49/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Rod End Male Thread
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)