Specifications
Dimensions
- Bore Diameter1.5750 in
- Stroke50 mm
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Through Hole
- Clean SeriesNo
- Compact Cylinder TypeLocking
- Country of OriginJP
- Cylinder SeriesCLQ
- Cylinder StyleCompact
- Cylinder SuffixB
- Lock TypeRod Lock
- Locking PositionAny Position
- MagnetWithout Magnet
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Operating Pressure Range1 to 0.2 MPa
- Options IncludedRod Lock
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port Thread StandardRc
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- Safety OptionsRod Lock
- SeriesCLQ
- Special ApplicationsPosition Holding
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Overview
Mfr description
CLQB40-50D-B
- Low profile with compact lock unit
- Two types of mounting
- Locking is possible at any position within the entire stroke
- Locking direction is selectable
- Easy manual unlocking