Specifications
Dimensions
- Bore Diameter3.1500 in
- Stroke75 mm
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeLocking
- Country of OriginJP
- Cushion TypeRubber Bumpers
- Cylinder SeriesCLQ
- Cylinder StyleCompact
- Cylinder SuffixDC-B
- Lead Wire Prewire Connector0.5 M Or None In The Case Of No Switch
- Lock TypeRod Lock
- Locking PositionAny Position
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Operating Pressure Range1 to 0.2 MPa
- Options IncludedB (Retracting Stroke Lock), C (Rubber Bumper)
- Piston ActionDouble-Acting
- Port Thread StandardRc
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- Safety OptionsRod Lock
- SeriesCLQ
- Special ApplicationsPosition Holding
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Overview
Mfr description
CLQB80-75DC-B