Motion
CNSD140-300-D

SMC CORP OF AMERICA
CNSD140-300-D

Power Lock Cylinderinder
Mi Item #07529148
MFR #CNSD140-300-D
Price$2,328.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNSD140-300-D

Power Lock Cylinderinder
Mi Item #07529148
MFR #CNSD140-300-D

Mfr description
CNSD-140-300-D
  • Locking cylinder ideal for intermediate stops, emergency stops & drop prevention
  • Equal holding force in both directions
  • Metal rod scraper, provided as standard equipment, offers resistance against external contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,328.01/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Stroke  
    300 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Locking Air Cylinders
  • Series
    CNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)