Specifications
Dimensions
- Bore Diameter32 mm
- Lead Wire LengthL - (3 m)
- Stroke65 mm
Details
- Auto-SwitchA93 - Reed, DC Volt, AC Volt, LED, Horizontal
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches3
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)