Specifications
Dimensions
- Bore Diameter32 mm
- Stroke160 mm
Details
- Compact Cylinder TypeLong Stroke
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)