Specifications
Dimensions
- Bore Diameter80 mm
- Stroke250 mm
Details
- Compact Cylinder TypeLong Stroke
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CQ2F80-250DCMZ