Motion
MGPM32-30-RN
MGPM32-30-RN
Mi Item #07529212
MFR #MGPM32-30-RN
Price$353.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPM32-30-RN
Mi Item #07529212
MFR #MGPM32-30-RN

Mfr description
MGPM32-30-RN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.12/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)