Motion
MGPM40-25-RL
MGPM40-25-RL
Mi Item #07529214
MFR #MGPM40-25-RL
Price$356.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPM40-25-RL
Mi Item #07529214
MFR #MGPM40-25-RL

Mfr description
MGPM40-25-RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.81/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    RL
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Rod
  • Locking Position
    Rod End
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, End Lock, Rubber Bumpers, Slide Bearing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Brake
  • Series
    MGP
  • Special Applications
    Stopping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)