Motion
MGPM63-50Z-M9BWSC

SMC CORP OF AMERICA
MGPM63-50Z-M9BWSC

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
Mi Item #07529221
MFR #MGPM63-50Z-M9BWSC
Price$602.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63-50Z-M9BWSC

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
Mi Item #07529221
MFR #MGPM63-50Z-M9BWSC

Mfr description
MGPM63-50Z-M9BWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.36/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Lead Wire Length
    0.30 m
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    0.3 m Cord Length, M12-4 Pin Connector, 3 & 4 Out
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2
  • Options Included
    Auto Switch Capable, Slide Bearing
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    Stopping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)