Motion
MKB32-50RNZ-M9PVSDPC

SMC CORP OF AMERICA
MKB32-50RNZ-M9PVSDPC

MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #07529231
MFR #MKB32-50RNZ-M9PVSDPC
Price$446.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB32-50RNZ-M9PVSDPC

MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #07529231
MFR #MKB32-50RNZ-M9PVSDPC

Mfr description
MKB32-50RNZ-M9PVSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.50/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    US
  • Cylinder Style
    Compact
  • Cylinder Suffix
    RNZ-M9PVSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    0.5M [Or None In The Case Of No Switch], 2 Pcs. [Or None In The Case Of No Switch), No Switch, None, Standard (Female Thread)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)