Motion
MLGCLF40-350-R-E-M9BWSDPC

SMC CORP OF AMERICA
MLGCLF40-350-R-E-M9BWSDPC

MLGCLF40-350-R-E-M9BWSDPC
MI ITEM #07529238
MFR #MLGCLF40-350-R-E-M9BWSDPC
Price$1,069.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLF40-350-R-E-M9BWSDPC

MLGCLF40-350-R-E-M9BWSDPC
MI ITEM #07529238
MFR #MLGCLF40-350-R-E-M9BWSDPC

Mfr description
MLGCLF40-350-R-E-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    SDPC
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Fine Lock
  • Locking Position
    Mid-Stroke
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Options Included
    Auto Switch (M9Bw), Ball Bearing, Front Flange Mounting, M12-4 Pin Connector, Rear Plate, Spring Locking (Exhaust)
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Safety Options
    Fine Lock Mechanism
  • Series
    MLGC
  • Special Applications
    Pushing
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)