Motion
MXQ16A-100ZD3-M9BWSDPC

SMC CORP OF AMERICA
MXQ16A-100ZD3-M9BWSDPC

MXQ16A-100ZD3-M9BWSDPC
Mi Item #07529258
MFR #MXQ16A-100ZD3-M9BWSDPC
Price$843.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ16A-100ZD3-M9BWSDPC

MXQ16A-100ZD3-M9BWSDPC
Mi Item #07529258
MFR #MXQ16A-100ZD3-M9BWSDPC

Mfr description
MXQ16A-100ZD3-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Stopper
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Double Ported
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    A-100ZD3-M9BWSDPC
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Axial Piping, M9Bw Auto Switch, Rubber Stopper, Sdpc Lead Wire Connector
  • Piping Type
    Axial Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MXQ-Z
  • Stroke Adjuster Type
    Rubber Stopper
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)