Motion
MXQ16A-20ZN-M9BWZ

SMC CORP OF AMERICA
MXQ16A-20ZN-M9BWZ

MXQ-Z GUIDED CYLINDER with 16 mm Bore Size
Mi Item #07529260
MFR #MXQ16A-20ZN-M9BWZ
Price$477.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ16A-20ZN-M9BWZ

MXQ-Z GUIDED CYLINDER with 16 mm Bore Size
Mi Item #07529260
MFR #MXQ16A-20ZN-M9BWZ

Mfr description
MXQ16A-20ZN-M9BWZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Short Overall Length (w/o Adjuster)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Bracket 1
    Standard Double Ported
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Slide Table
  • Magnet
    With Magnet
  • Mounting Type
    Standard Double Ported
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)