Motion
MXQ25A-125ZN-M9BWZ

SMC CORP OF AMERICA
MXQ25A-125ZN-M9BWZ

MXQ25A-125ZN-M9BWZ
Mi Item #07529263
MFR #MXQ25A-125ZN-M9BWZ
Price$944.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ25A-125ZN-M9BWZ

MXQ25A-125ZN-M9BWZ
Mi Item #07529263
MFR #MXQ25A-125ZN-M9BWZ

Mfr description
MXQ25A-125ZN-M9BWZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Guide Type
    Precision
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)