Motion
MY3B40TN-400LS-M9PWM

SMC CORP OF AMERICA
MY3B40TN-400LS-M9PWM

MY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07529286
MFR #MY3B40TN-400LS-M9PWM
Price$673.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B40TN-400LS-M9PWM

MY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07529286
MFR #MY3B40TN-400LS-M9PWM

Mfr description
MY3B40TN-400LS-M9PWM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    1 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Low Profile
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-400LS-M9PWM
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Ls (Left Side Shock Absorber For Low Load), M (1M Lead Wire), M9Pw Auto Switch, Tn (Npt Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    Left Side Shock Absorber for Low Load
  • Suffix For Stroke
    LS
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)