Overview
Mfr description
PA3210-03-N
- Air pilot type process pump
- Discharge rate 1 to 20? /min
- Compact, large capacity
- Easy maintenance due to structuraldesign that allows the diaphragm andcheck valve to be replaced individually
- 2 to 5 time longer life than that ofconventional pumps
Specifications
- Weight2.204 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data