Motion
RDQB32-65-M9BWSAPC

SMC CORP OF AMERICA
RDQB32-65-M9BWSAPC

Cyl, Compact, Air Cushion, Sw Capable
Mi Item #07529301
MFR #RDQB32-65-M9BWSAPC
Price$233.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQB32-65-M9BWSAPC

Cyl, Compact, Air Cushion, Sw Capable
Mi Item #07529301
MFR #RDQB32-65-M9BWSAPC

Mfr description
RDQB32-65-M9BWSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.67/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    65 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bracket 1
    Universal
  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RQ
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Universal
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    RQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)