Motion
RLQA50-75-B
Compact Air Cylinder - Air Cushioned and Locking Type, 50 mm Bore, 75 mm Stroke
Mi Item #07529303
MFR #RLQA50-75-B
Price$325.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Air Cushioned and Locking Type, 50 mm Bore, 75 mm Stroke
Mi Item #07529303
MFR #RLQA50-75-B

Mfr description
RLQA50-75-B
  • Large allowable kinetic energy
  • Noise reduction (27% noise reduction compared to CQ2 without cushion)
  • Good stroke repeatability (Metal to metal at stroke end)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    75 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Air Cushioned and Locking
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Air Cushion, Bypass Piping, Lock Unit
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Female
  • Safety Options
    Manual Override Mechanism | Bypass Piping
  • Series
    RLQ
  • Special Applications
    Drop Prevention
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)