Motion
RQA63-75
Cylinder, Compact, Air Cushion
MI ITEM #07529305
MFR #RQA63-75
Price$136.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Compact, Air Cushion
MI ITEM #07529305
MFR #RQA63-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.35/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Stroke
    75 mm

Details

  • Adjuster Option
    Air Cushion
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RQ
  • Cylinder Style
    Compact
  • Lock Type
    No Lock
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Air Cushion
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    RQ
  • Type
    Compact

Overview

Mfr description
RQA63-75
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
  • Improved noise reduction (Stroke end impact noise reduced) and repeatability
  • Interchangeable mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought