Motion
SY70M-38-1A-C6

SMC CORP OF AMERICA
SY70M-38-1A-C6

Solenoid-operated Air Control Valve - 5-Way, 6 mm
Mi Item #07529335
MFR #SY70M-38-1A-C6
Price$19.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY70M-38-1A-C6

Solenoid-operated Air Control Valve - 5-Way, 6 mm
Mi Item #07529335
MFR #SY70M-38-1A-C6

Mfr description
SY70M-38-1A-C6
  • Individual SUP/EXH spacer
  • SUP stop valve spacer with residual pressure relief
  • Double check spacer with residual pressure relief
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.36/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Entry Orientation
    Straight
  • Flow Direction
    5-Way
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.2362 in
  • Manual Override Type
    Locking
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Seal Material
    HNBR
  • Series
    SY-1
  • Standards Met
    RoHS
  • Valve Series
    SY7000
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)