Motion
VFA5420-03
VALVE
Mi Item #07529345
MFR #VFA5420-03
Price$280.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE
Mi Item #07529345
MFR #VFA5420-03

Mfr description
VFA5420-03
  • Operating pressure range (MPa): 0.15 to 1.0
  • Flow characteristics (Cv): VFA1000: 0.13, VFA3000: 0.75, VFA5000: 2.9
  • Applicable cylinder size: VFA1000: ø40, VFA3000: ø80, VFA5000: ø125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.64/each

Specifications

Details

  • Country of Origin
    JP
  • Normal State
    Exhausted Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)