Motion
VG342R-5DZ-06-B-X111

SMC CORP OF AMERICA
VG342R-5DZ-06-B-X111

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, 3/4 in
Mi Item #07529351
MFR #VG342R-5DZ-06-B-X111
Price$1,587.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342R-5DZ-06-B-X111

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, 3/4 in
Mi Item #07529351
MFR #VG342R-5DZ-06-B-X111

Mfr description
VG342R-5DZ-06-B-X111
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.66/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Flow Direction
    3-Way
  • For Use With Series
    VG342
  • Manifold Port(s)
    0.7500 in
  • Normal State
    Normally Closed, Normally Open
  • Number Of Ports  
    3
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C
  • Pilot Type
    External Pilot
  • Series
    VG342
  • Solenoid Power Consumption
    4.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Series
    VG342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)