Motion
VHA200-02-CB
Manual Mechanical Air Control Valve - 1/4 in Port, Rotary Knob Operated
Mi Item #07529353
MFR #VHA200-02-CB
Price$212.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 1/4 in Port, Rotary Knob Operated
Mi Item #07529353
MFR #VHA200-02-CB

Mfr description
VHA200-02-CB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.05/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Port Size
    1/4 in
  • Weight
    0.80468 lbs

Details

  • Actuator Type
    Rotary Knob
  • Proof Pressure
    1.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)