Overview
Mfr description
VP344R-5DU1-01B
- 3 port, pilot poppet type valve
- Available with power saving circuit to reduce power consumption
- Available with port sizes from 1/8 to 1/2, depending on series
- Thread types: Rc, G, NPT, NPTF
Specifications
- Weight185 g
- Coil SpecificationsStandard
- Pilot TypeExternal Pilot
- PressureStandard (0.7 Mpa)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data