Motion
MKB32TN-10RNZ

SMC CORP OF AMERICA
MKB32TN-10RNZ

MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #07529518
MFR #MKB32TN-10RNZ
Price$253.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB32TN-10RNZ

MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #07529518
MFR #MKB32TN-10RNZ

Mfr description
MKB32TN-10RNZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.55/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    N (w/Arm)
  • Body Type
    Swing Clamp
  • Bracket 1
    Through Holes
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Swing Clamp
  • Cylinder Suffix
    TN-10RNZ
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Arm), N (W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod End Bracket
    Arm
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)