Motion
CDQ2D25-30DCMZ-W-M9BWVSBPC

SMC CORP OF AMERICA
CDQ2D25-30DCMZ-W-M9BWVSBPC

CQ2-Z COMPACT CYLINDER with 25 mm Bore Size
Mi Item #07529528
MFR #CDQ2D25-30DCMZ-W-M9BWVSBPC
Price$210.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D25-30DCMZ-W-M9BWVSBPC

CQ2-Z COMPACT CYLINDER with 25 mm Bore Size
Mi Item #07529528
MFR #CDQ2D25-30DCMZ-W-M9BWVSBPC

Mfr description
CDQ2D25-30DCMZ-W-M9BWVSBPC
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    M Thread
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9BW - Solid State, General Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Bracket 2
    Double Knuckle Joint
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCMZ-W-M9BWVSBPC
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Bolts
    Double knuckle joint
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options
    With rubber bumper/Rod end male thread
  • Options Included
    Auto Switch Mounting Grooves, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    M Thread
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)