Motion
CDQ2D50-50DCMZ-P3DWSC-XC26

SMC CORP OF AMERICA
CDQ2D50-50DCMZ-P3DWSC-XC26

Compact Air Cylinder - Standard Type, 50 mm Bore, 50 mm Stroke
Mi Item #07529531
MFR #CDQ2D50-50DCMZ-P3DWSC-XC26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D50-50DCMZ-P3DWSC-XC26

Compact Air Cylinder - Standard Type, 50 mm Bore, 50 mm Stroke
Mi Item #07529531
MFR #CDQ2D50-50DCMZ-P3DWSC-XC26

Mfr description
CDQ2D50-50DCMZ-P3DWSC-XC26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    50 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)