Motion
MDB1B100-150Z

SMC CORP OF AMERICA
MDB1B100-150Z

MB-Z TIE ROD CYLINDER with 100 mm Bore Size
Mi Item #07529546
MFR #MDB1B100-150Z
Price$303.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1B100-150Z

MB-Z TIE ROD CYLINDER with 100 mm Bore Size
Mi Item #07529546
MFR #MDB1B100-150Z

Mfr description
MDB1B100-150Z
  • Reduced weight
  • Can mount small auto switches on four surfaces
  • Dust-prevention from fastener (option)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.32/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Square Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Options Included
    Built-In Magnet
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB-Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)