Motion
MGGMB50TF-75
MGG GUIDED CYLINDER with 50 mm Bore Size
Mi Item #07529547
MFR #MGGMB50TF-75
Price$807.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGG GUIDED CYLINDER with 50 mm Bore Size
Mi Item #07529547
MFR #MGGMB50TF-75

Mfr description
MGGMB50TF-75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon steel alloy
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    External shock absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Temperature Range
    150 °C, 302 °F
  • Options Included
    Auto Switch Capable, Dual Stroke Option, External Shock Absorbers, High Temperature Option
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Special Applications
    Stopping applications
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)