Motion
666252-EEB-C

ARO CORP
666252-EEB-C

Air Operated Diaphragm Pump - 172 gpm Max, 120 psi Max, 2 in Inlet / Outlet, Viton Ball, Aluminum Center Section, Santoprene Check Seat, Santoprene Diaphragm
MI ITEM #07529558
MFR #666252-EEB-C
Price$3,895.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666252-EEB-C

Air Operated Diaphragm Pump - 172 gpm Max, 120 psi Max, 2 in Inlet / Outlet, Viton Ball, Aluminum Center Section, Santoprene Check Seat, Santoprene Diaphragm
MI ITEM #07529558
MFR #666252-EEB-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,895.62/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Ratio
    1:1
  • Weight
    124.30 lbs

Details

  • Ball Material
    Viton
  • Center Section Material
    Aluminum
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Maximum Flow Rate
    172 gpm

Overview

Mfr description
666252-EEB-C MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought