Motion
30-VFS3410-5DZ-02

SMC CORP OF AMERICA
30-VFS3410-5DZ-02

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Body Ported, 1/4 in
Mi Item #07529651
MFR #30-VFS3410-5DZ-02
Price$223.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFS3410-5DZ-02

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Body Ported, 1/4 in
Mi Item #07529651
MFR #30-VFS3410-5DZ-02

Mfr description
30-VFS3410-5DZ-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.28/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    30-VFS3000
  • Manifold Port(s)
    0.2500 in
  • Manual Override Type
    Non Locking Push
  • Maximum Working Pressure
    140.8 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    9.71 bar, 140.8 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Seal Material
    Metal
  • Series
    VFS
  • Set Pressure Range
    140.8 psi
  • Solenoid Supply Voltage
    12 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    30-VFS3000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)