Overview
Mfr description
AFM20-01BC-A
Specifications
- Filter TypeMist Separator
- Port Size1/8 BSPT
- Drain TypeAutomatic (Normally Closed)
- Bowl OptionsPolycarbonate Bowl
- SeriesAFM
- Body Size20
- Thread StandardRc
- Weight0.09 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data