Motion
AM150C-02BD
MIST SEPARATOR
MI ITEM #07529667
MFR #AM150C-02BD
Price$74.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
MI ITEM #07529667
MFR #AM150C-02BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.55/each

Specifications

Dimensions

  • Body Size
    150C
  • Port Size
    1/4 BSPT
  • Weight
    0.38 kg

Details

  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Series
    AM
  • Thread Standard
    Rc

Overview

Mfr description
AM150C-02BD
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
  • Filtration efficiency: 99.9%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought