Motion
AM350C-04D
MIST SEPARATOR
MI ITEM #07529668
MFR #AM350C-04D
List Price$121.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
MI ITEM #07529668
MFR #AM350C-04D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.80/each for your price

Overview

Mfr description
AM350C-04D

Specifications

  • Filter Type
    Mist Separator
  • Country of Origin
    JP
  • Port Size
    1/2 BSPT
  • Drain Type
    Automatic (Normally Open)
  • Series
    AM
  • Body Size
    350C
  • Thread Standard
    Rc
  • Weight
    0.9 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text