Motion
GZ46-K2K-02
Pneumatic Gauge - -100 to 200 kPa
Mi Item #07529694
MFR #GZ46-K2K-02
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - -100 to 200 kPa
Mi Item #07529694
MFR #GZ46-K2K-02

Mfr description
GZ46-K2K-02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Weight
    0.078 kg

Details

  • Display Pressure Range
    -100 to 200 kPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)