Motion
JCDQ50-25-M9BASDPCS

SMC CORP OF AMERICA
JCDQ50-25-M9BASDPCS

Compact Air Cylinder - Standard Type, 50 mm Bore, 25 mm Stroke
Mi Item #07529719
MFR #JCDQ50-25-M9BASDPCS
Price$369.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JCDQ50-25-M9BASDPCS

Compact Air Cylinder - Standard Type, 50 mm Bore, 25 mm Stroke
Mi Item #07529719
MFR #JCDQ50-25-M9BASDPCS

Mfr description
JCDQ50-25-M9BASDPCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    JCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9BASDPCS
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Number Of Auto Switches
    1
  • Number of Switches
    1.0
  • Options Included
    Built-In Magnet, M12-4 Pin Connector, Water Resist. Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    JCQ
  • Special Applications
    Water Resist
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)