Motion
LEMC32LT-500-S52P1D

SMC CORP OF AMERICA
LEMC32LT-500-S52P1D

LEMC Electric Actuator, Low Profile Slider Type, Cam Follower Guide Type, Step Motor (Servo/24 VDC)
Mi Item #07529736
MFR #LEMC32LT-500-S52P1D
Price$1,854.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEMC32LT-500-S52P1D

LEMC Electric Actuator, Low Profile Slider Type, Cam Follower Guide Type, Step Motor (Servo/24 VDC)
Mi Item #07529736
MFR #LEMC32LT-500-S52P1D

Mfr description
LEMC32LT-500-S52P1D
  • Cam follower guide offset from drive for low table height and increased work load
  • Body sizes: 25, 32
  • Table height: 28 or 37 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,854.36/each

Specifications

Dimensions

  • Body Size
    32 mm

Details

  • Actuator Type
    Electric Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)