Motion
LEYG16MDA-150C-S5

SMC CORP OF AMERICA
LEYG16MDA-150C-S5

LEYG, Electric Actuator, Guide Rod Type
Mi Item #07529746
MFR #LEYG16MDA-150C-S5
Price$1,005.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEYG16MDA-150C-S5

LEYG, Electric Actuator, Guide Rod Type
Mi Item #07529746
MFR #LEYG16MDA-150C-S5

Mfr description
LEYG16MDA-150C-S5
  • Same features and performance as standard LEY, plus:
  • Maximum stroke: 300 mm
  • Bearing types: sliding bushings or ball bushing bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,005.96/each

Specifications

Dimensions

  • Body Size
    16 mm

Details

  • Actuator Type
    Electric Rotary
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)