Motion
MBYT63-400Z
MB-Z TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #07529758
MFR #MBYT63-400Z
Price$332.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-Z TIE ROD CYLINDER with 63 mm Bore Size
Mi Item #07529758
MFR #MBYT63-400Z

Mfr description
MBYT63-400Z
  • Piston speed: 5 to 500mm/s
  • Standard strokes: 25 to 800mm
  • Bore sizes: 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.07/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Mounting Type
    Center Trunnion
  • Options Included
    No Knuckle Joint, No Pivot Bracket, No Switch, Rc Port Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB-Z
  • Special Applications
    Low speed
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)