Motion
MDBBF32-100-HL

SMC CORP OF AMERICA
MDBBF32-100-HL

Cylinder, MB, Tie Rod, With End Lock
Mi Item #07529762
MFR #MDBBF32-100-HL
Price$190.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBF32-100-HL

Cylinder, MB, Tie Rod, With End Lock
Mi Item #07529762
MFR #MDBBF32-100-HL

Mfr description
MDBBF32-100-HL
  • End lock type air cylinder
  • 6 bore sizes available: 32mm ~ 100mm
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.33/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    HL
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Cap
  • Locking Position
    Retracted
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Air Cushion, End Lock, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)